This product requires certification to purchase.

Two Handle Canopy Single Wing Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Two Handle Canopy Single Wing Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C405E39VP401XKAB
  • Item #8157187
  • Manufacturer Part #405-E39VP-401XKAB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Two Handle Canopy Single Wing Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C405E39VP401XKAB
  • Item #8157187
  • Manufacturer Part #405-E39VP-401XKAB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-9, CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Canopy Single Wing
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
4-1/8 in
Spout Reach:
5 in
Spout Type:
Rigid
Stream Type:
Laminar Stream
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No