Two Handle Kitchen Faucet in Polished Chrome
Two Handle Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Single-hole, deck-mounted manual sink faucet
- 5-1/4" c-c rigid/swing gooseneck spout
- 1.5 GPM (5.7 L/min) max. pressure compensating aerator outlet
- 2-3/8" metal lever handles with secured red and blue service buttons
- Compression 1/4-turn operating cartridges
- 3/8" compression flexible stainless steel supply hoses
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9-1/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- UL Listed:
- No