Two Handle Lever Wall Mount Service Faucet in Polished Chrome
Two Handle Lever Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall-mounted manual sink faucet with adjustable center
- 12" c-c tubular brass swing spout
- Pressure compensating Softflo aerator
- 2-3/8" metal lever handles with secured red and blue service buttons
- Compression 1/4-turn operating cartridges
- 3/8" offset inlet supply arm
- 2-5/16" diameter slip flanges
- 8" body, adjustable arms 7-1/4" - 8-3/4" center
- 1/2" NPT female thread inlets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No