This product requires certification to purchase.

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

  • Fast #
  • Part #C897CP
  • Item #121031
  • Manufacturer Part #897-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

  • Fast #
  • Part #C897CP
  • Item #121031
  • Manufacturer Part #897-CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall-mounted manual sink faucet with 8" centers
  • 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
  • 3/4" male hose thread outlet
  • 2-3/8" lever handle with secured color coded index buttons
  • 1/2" NPT Female Inlets
  • Adjustable female union nut supply arms
  • Integral stop valves for servicing the product
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in;3/4 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
10.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
1-1/8 in
Spout Reach:
7-7/8 in
Spout Type:
Low Arc
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No