This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C305RCF
  • Item #294119
  • Manufacturer Part #305-RCF
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C305RCF
  • Item #294119
  • Manufacturer Part #305-RCF
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 435
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable 4" - 8 3/8" centers
  • Wall mounted fitting
  • Short spout with pailhook
  • 3/4" male hose thread outlet
  • Quaturn® operating cartridge
  • H adjustable supply arms
  • Ada Compliant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
1-1/8 in
Spout Reach:
4-3/4 in
Spout Type:
Low Arc
UPC:
611943119911
Vandal Resistant:
Yes
WaterSense Labeled:
No