This product requires certification to purchase.

Two Metering Handle Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Metering Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C910G77719KCP
  • Item #425397
3.9 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Metering Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C910G77719KCP
  • Item #425397
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 98
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bed pan cleaner with remote pedal valve
  • Elevated atmospheric vacuum breaker
  • Angle spray nozzle without valve
  • Metering non-adjustable self closing cartridges
  • Combination pedal box with two 1/2" NPT female inlets
  • 1/2" NPT male outlet
  • Integral service stops
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Self Closing
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Metering
Hose Length:
53 in
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No