This product requires certification to purchase.

Two Wristblade Handle Deck Mount Service Faucet in Chrome Plated

You last purchased this on
 
Chicago Faucets

Two Wristblade Handle Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #C786GN2FC319ABCP
  • Item #4534849
  • Manufacturer Part #786-GN2FC319ABCP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Two Wristblade Handle Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #C786GN2FC319ABCP
  • Item #4534849
  • Manufacturer Part #786-GN2FC319ABCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deck Mounted 8" widespread One Piece Brass Body
  • GN2FC - 5 1/4" Rigid/Swing Conversion Gooseneck Spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
8 in
Spout Reach:
5-1/4 in
Spout Type:
Swivel, High Arc
Vandal Resistant:
Yes
WaterSense Labeled:
Yes