Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Deck-mounted manual sink faucet with 8" centers
- 5-1/4" c-c rigid/swing gooseneck spout
- 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow non-aerating outlet
- 4" Metal wristblade handles with secured red and blue index buttons
- Ceramic 1/4-turn operating cartridge
- 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Swivel, High Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes