This product requires certification to purchase.

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LD897SWXF317CP
  • Item #1768974
  • Manufacturer Part #540-LD897SWXF317CP
3.9 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LD897SWXF317CP
  • Item #1768974
  • Manufacturer Part #540-LD897SWXF317CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall-mounted manual sink faucet with adjustable center
  • 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
  • 3/4" male hose thread
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Compression 1/4-turn operating cartridges
  • Straight 2" inlet supply arm with wall flange
  • 2-1/2" diameter slip flanges
  • 8" body centers
  • 1/2" NPT female thread inlets
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 372, NSF 61
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
5-3/4 in
Spout Type:
Low Arc
UPC:
611943237592
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No