Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 91-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall-mounted manual sink faucet with 8" centers
- 7-1/2" c-c atmospheric vacuum breaker spout with pail hook and wall brace
- 3/4" male hose thread outlet
- 6" metal wrist blade handles with secured red and blue service buttons
- Compression 1/4-turn operating cartridges
- 8" body, adjustable arms 3" - 13" centers
- 2-1/2" offset supply arm
- Straight 5" long supply inlet extension, installs between supply arm and faucet
- 1/2" NPT female thread inlet
- Color/Finish: Polished Chrome
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 3-13 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 3-1/8 in
- Spout Reach:
- 16 in
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 611943165901
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No