This product requires certification to purchase.

1 in. IPS Plastic Coupling

You last purchased this on
 
Chicago Fittings

1 in. IPS Plastic Coupling

  • Fast #
  • Part #CM750C21
  • Item #3909067
  • Manufacturer Part #M750C21
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Fittings

1 in. IPS Plastic Coupling

  • Fast #
  • Part #CM750C21
  • Item #3909067
  • Manufacturer Part #M750C21
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No