This product requires certification to purchase.

35 x 45 in. Nitrile Medium Weight Chemical Resistant Apron

You last purchased this on
 
Chicago Protective Apparel

Hycar® 35 x 45 in. Nitrile Medium Weight Chemical Resistant Apron

  • Fast #
  • Part #C545HYB
  • Item #7472472
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Protective Apparel

Hycar® 35 x 45 in. Nitrile Medium Weight Chemical Resistant Apron

  • Fast #
  • Part #C545HYB
  • Item #7472472
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chemical resistant apron is very durable, provides good resistance to many acids, solvents and oils
  • Hycar® Nitrile is not fire-resistant (Non-FR)
  • Material: Hycar® Nitrile
  • Weight: Medium Weight
  • Color: Black
  • Size (WxH): 35" x 45"
  • Requires Certification

Specifications

Clothing Size:
M
Collection:
Hycar®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
45 in
Material:
Rubber
Material Type:
Nitrile
Width:
35 in