24 in. Dust Cloth in Yellow (Bag of 2, 50 per Case)
Masslinn® 24 in. Dust Cloth in Yellow (Bag of 2, 50 per Case)
Frequently Purchased Together
Product Details
Product Details
- Soft enough for delicate surfaces
- Leaves no residue or lint behind
- Strong and durable
- Ideal for multi-purpose dusting applications
- Dust-catching 3D structure
- Holds the smallest particles intreated fabric
- Low linting
Documents
Specifications
- Collection:
- Masslinn®
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Fabric, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Bag of 2, Case of 50 Boxes
- Product Type:
- Dust Cloth
- Width:
- 24 in