1-1/4 in. Hex Digging Bar
1-1/4 in. Hex Digging Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hardened tempered plow steel
- Heat treated pick on one end and wedge on other
- Ideal for dispersing tough soil while excavating
Specifications
- Length:
- 6 ft
- Material:
- Steel