1 gal Mastic Sealant in Black
1 gal Mastic Sealant in Black
Package Quantity Info:
Each: 1 Pint: 1 Case: 4 Pallet: 45-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufactured from ultra-high build self-priming bituminous coal tars and solvents to produce a general maintenance coating of superior quality and usability
- Ideally suited for corrosion protection of below grade metallic pipe and couplings
- Easily applied with a bristle brush, roller or recommended spray equipment
- Meets new AQMD standard
Documents
Specifications
- Application:
- Bolts, Corrosion Protection, Flanges, Iron Pipe, Steel Pipe, Tanks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- NSF Certified:
- No
- Product Type:
- Mastic Sealant
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 gal