12 in. In-Line Test Plate
12 in. In-Line Test Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Zinc
- Diameter:
- 12 in
- Proposition 65:
- WARNING: Cancer www.P65Warnings.ca.gov
- Width:
- 12 in