12 in. Veneer Saw
12 in. Veneer Saw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for wood, plastic and porous materials
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Steel
- Handle Type:
- D-handle
- Length:
- 12 in
- Material:
- Veneer