This product requires certification to purchase.

12 in. x 1000 ft. Underground Detector Water Tape in Blue

You last purchased this on
 
Christy's

12 in. x 1000 ft. Underground Detector Water Tape in Blue

  • Fast #
  • Part #I513215
  • Item #1447153
  • Manufacturer Part #513215
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

12 in. x 1000 ft. Underground Detector Water Tape in Blue

  • Fast #
  • Part #I513215
  • Item #1447153
  • Manufacturer Part #513215
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blue
  • Requires Certification

Specifications

Application:
Underground
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Water Line Below
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Detectable Marking Tape
UL Listed:
No
Width:
12 in