16/3 ga 3 ft. Extension Cord
16/3 ga 3 ft. Extension Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 3 ft
- Product Type:
- Power Cord
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Wire Gauge (AWG):
- 16/3 ga