This product requires certification to purchase.

2 - 8 x 6 in. Pipe Saddle Support

You last purchased this on
 
Christy's

2 - 8 x 6 in. Pipe Saddle Support

  • Fast #
  • Part #CWTSSPS6
  • Item #2399596
  • Manufacturer Part #514341
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

2 - 8 x 6 in. Pipe Saddle Support

  • Fast #
  • Part #CWTSSPS6
  • Item #2399596
  • Manufacturer Part #514341
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zinc plated threads and nut
  • Standard saddle supports 2? – 24? pipe
  • 30? height can be adjusted an additional 6? with threaded collar
  • Blue powder coated finish
  • Base material 6? X 6? plate
  • Assist in cutting out boiler when ceasing to fire.
  • Valve disc closes automatically to restrict backflow of steam to boiler.
  • Help in returning boiler after a shutdown.
  • Restrict backflow of steam from header into boiler which has been shut down and accidentally opened.
  • Do not rely upon check valve feature for primary shut-off.
  • Requires Certification

Specifications

Color Finish Name:
Blue
Fits Pipe Size:
2 in - 8 in
Height:
30 in
Length:
6 in
Material:
Stainless Steel
Width:
6 in