220 ft. Polywrap
220 ft. Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Proposition 65:
- WARNING: Cancer www.P65Warnings.ca.gov
- Size:
- 220 ft x 34 in
- Thickness:
- 8 mil
- Width:
- 34 in