This product requires certification to purchase.

24 in. x 400 ft. x 8 mil Black Plastic Polywrap

You last purchased this on
 
Christy's

24 in. x 400 ft. x 8 mil Black Plastic Polywrap

  • Fast #
  • Part #I514184
  • Item #3264352
  • Manufacturer Part #514184
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

24 in. x 400 ft. x 8 mil Black Plastic Polywrap

  • Fast #
  • Part #I514184
  • Item #3264352
  • Manufacturer Part #514184
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Fits up through 8 in pipe
  • Perforated every 20 ft.
  • Warning message repeats every 18 in. - 24 in. depending on size
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection
  • 8 mil black polyethylene pipe encasement
  • AWWA C105/A21.5-10 printed
  • For up through 10 in. pipe
  • Virgin polyethylene
  • Install polywrap according to the latest AWWA or DIPRA guidelines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010
AWWA:
AWWA C-105
Clean Bagged:
No
Coating:
Black
Length:
400 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Polywrap
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Size:
24 in x 400 ft
Thickness:
8 mil
Width:
24 in