This product requires certification to purchase.

27 in. x 400 ft. Poly Wrap Perforated in Black

You last purchased this on
 
Christy's

27 in. x 400 ft. Poly Wrap Perforated in Black

  • Fast #
  • Part #I514196
  • Item #4836208
  • Manufacturer Part #514196
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

27 in. x 400 ft. Poly Wrap Perforated in Black

  • Fast #
  • Part #I514196
  • Item #4836208
  • Manufacturer Part #514196
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specialty polyethylene encasement (polywrap) or lay flat tubing for pipe protection against corrosion
  • Available for pipe 4"- 42"
  • 8 mil black polyethylene pipe encasement
  • AWWA C105/A21.5-10 Printed
  • Virgin polyethylene
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5 2010, ANSI C105
AWWA:
AWWA A-21.5 2010, AWWA C-105
Fits Pipe Size:
12 in
Fitting Type:
Encasement, Poly Wrap
Length:
400 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Size:
27 in x 400 ft
Thickness:
8 mil
Width:
27 in