4 in. x 200 ft. x 6 mil Polyethylene Polywrap
4 in. x 200 ft. x 6 mil Polyethylene Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6 mil blue polyethylene pipe encasement
- Copper Tube Sleeving for identification and protection
- For 1-½ in
- Secure with Christy's pipe wrap tape
Documents
Specifications
- AWWA:
- AWWA C-105, AWWA A-21.5-99
- Fitting Type:
- Poly Wrap
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Product Type:
- Polywrap
- Size:
- 4 in x 200 ft
- Thickness:
- 6 mil
- Width:
- 4 in