520 ft. x 1/2 in. PTFE Tape
520 ft. x 1/2 in. PTFE Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 520 ft
- Product Type:
- PTFE Tape
- Width:
- 1/2 in