This product requires certification to purchase.

6 in. x 1000 ft. Water Line Underground Detector Tape in Blue

You last purchased this on
 
Christy's

6 in. x 1000 ft. Water Line Underground Detector Tape in Blue

  • Fast #
  • Part #I513328
  • Item #1260727
  • Manufacturer Part #513328
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

6 in. x 1000 ft. Water Line Underground Detector Tape in Blue

  • Fast #
  • Part #I513328
  • Item #1260727
  • Manufacturer Part #513328
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • APWA color coded and pemanently printed
  • Provides for easy buried pipeline detection, below ground identification and warning
  • Requires Certification

Documents


Specifications

Application:
Detection, Pipeline Inspection, Underground, Water
Color Finish Name:
Blue
Length:
1000 ft
Lettering:
Caution Force Main Buried Below
OSHA:
OSHA 1926.956
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
6 in