This product requires certification to purchase.

60 ft. x 3/4 in. Electrical Tape in Black

You last purchased this on
 
Christy's

60 ft. x 3/4 in. Electrical Tape in Black

  • Fast #
  • Part #I513196
  • Item #2484631
  • Manufacturer Part #513196
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

60 ft. x 3/4 in. Electrical Tape in Black

  • Fast #
  • Part #I513196
  • Item #2484631
  • Manufacturer Part #513196
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contractor-grade tape is individually shrink wrapped
  • 200/case
  • UL Listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 ft
Product Type:
Electrical Tape
Width:
3/4 in