This product requires certification to purchase.

8 in. x 400 ft. Plastic Pipe Insulation

Christy's

8 in. x 400 ft. Plastic Pipe Insulation

  • Fast #
  • Part #I514173
  • Item #3062120
  • Manufacturer Part #514173
5 out of 5 Customer Rating
Brand image
Christy's

8 in. x 400 ft. Plastic Pipe Insulation

  • Fast #
  • Part #I514173
  • Item #3062120
  • Manufacturer Part #514173
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polyethlene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Fits up through 8" pipe
  • Perforated every 20'
  • Warning message repeats every 18" - 24" depending on size
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
400 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Polywrap
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Thickness:
8 mil
UPC:
044752150651