16 oz Regular Set Plastic Grey Pipe Cement
16 oz Regular Set Plastic Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.3, CSA B181.2
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Regular Set
- Size:
- 16 oz