1 gal. Fast Set PVC Deep Blue Pipe Cement
Red Hot Blue Glue® 1 gal. Fast Set PVC Deep Blue Pipe Cement
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industry’s fastest acting solvent cement with the most active ingredients
- The industry’s highest quality "Blue Glue" - Premium formulation designed to bond in wet, dry, and humid conditions
- Can be used without a primer for non-pressure system up to 6 in(150mm) and pressure systems below 4 in(100mm), if local codes permit
- Contractor preferred, premium formulation
- Medium body, very fast set
- Made in USA
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Collection:
- Red Hot Blue Glue®
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- -95
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 1 gal