Red Hot Blue Glue®
Frequently Purchased Together
Product Details
Product Details
- The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions
- Industry's fastest acting solvent cement with the most active ingredients
- Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Collection:
- Red Hot Blue Glue®
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz