This product requires certification to purchase.

8 oz. Fast Set PVC Blue Pipe Cement

You last purchased this on
 
Christy's

Red Hot Blue Glue 8 oz. Fast Set PVC Blue Pipe Cement

Brand image
You last purchased this on
 
Christy's

Red Hot Blue Glue 8 oz. Fast Set PVC Blue Pipe Cement

  • Fast #
  • Part #I505197
  • Item #1264942
  • Manufacturer Part #505197
4.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions
  • Industry's fastest acting solvent cement with the most active ingredients
  • Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
No
Collection:
Red Hot Blue Glue
Color:
Blue
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
Set Time:
Fast Set
Size:
8 oz


Customers Also Bought
1–6 of 18 items
Part #S696LC
Item #3631188
3.7 out of 5 Customer Rating
Requires Certification
Part #S6963F
Item #4148650
4.5 out of 5 Customer Rating
Requires Certification
Part #S6961F
Item #2971989
3.2 out of 5 Customer Rating
Requires Certification
Part #I505200
Item #7222471
4.2 out of 5 Customer Rating
Requires Certification
Part #I10223
Item #458682
3.2 out of 5 Customer Rating
Requires Certification
Part #O30758
Item #77134
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #I505200
Item #7222471
4.2 out of 5 Customer Rating
Requires Certification
Part #IPS510199
Item #3105904
4.9 out of 5 Customer Rating
Requires Certification
Part #I514173
Item #3062120
5 out of 5 Customer Rating
Requires Certification
Part #I513328
Item #1260727
4.2 out of 5 Customer Rating
Requires Certification
Part #I514178
Item #3620302
4.3 out of 5 Customer Rating
Requires Certification
Part #I514208
Item #3062114
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing