1 pt 12/CS Thread Sealant
Ultra Seal™ 1 pt 12/CS Thread Sealant
Frequently Purchased Together
Product Details
Product Details
- Used for all threaded metal and plastic piping applications carrying water, air, steam, petroleum, gases and many chemicals
- Features anti-galling compound for easy disassembly
Specifications
- Collection:
- Ultra Seal™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Thread Sealant
- Size:
- 1 pt