This product requires certification to purchase.

Underground Green 1000 ft. Detectable Marking Tape

You last purchased this on
 
Christy's

Underground Green 1000 ft. Detectable Marking Tape

  • Fast #
  • Part #I513218
  • Item #1255112
  • Manufacturer Part #513218
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy's

Underground Green 1000 ft. Detectable Marking Tape

  • Fast #
  • Part #I513218
  • Item #1255112
  • Manufacturer Part #513218
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Underground
Color Finish Name:
Green
Diameter:
12 in
Length:
1000 ft
Lettering:
Caution Sewer Line Below
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Detectable Marking Tape
Width:
12 in