Wood 12-1/2 in. 16 oz. Mallet
Wood 12-1/2 in. 16 oz. Mallet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Hammer Type:
- Mallet
- Handle Length (in):
- 12-1/2 in
- Handle Material:
- Wood
- Head Material:
- Rubber
- Head Weight:
- 1 lb
- Material:
- Rubber
- Weight:
- 16 oz