10-1/4 in. Water Meter Box (Less) Lid
B09 10-1/4 in. Water Meter Box (Less) Lid
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-857, ASTM D-1693
- Collection:
- B09
- Height:
- 12 in
- Length:
- 19-3/4 in
- Material:
- Reinforced Concrete
- Product Type:
- Meter Box
- Width:
- 14-5/16 in