10-5/8 x 17 1/4 in. Water Meter Box
B Series 10-5/8 x 17 1/4 in. Water Meter Box
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-857, ASTM D-1693
- Collection:
- B Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 12 in
- Length:
- 22-3/8 in
- Material:
- Reinforced Concrete, Steel
- Product Type:
- Utility Box
- Weight:
- 130 lb
- Width:
- 15-3/4 in