12 in. Traffic Valve Box
12 in. Traffic Valve Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Round enclosure, concrete with steel frame
Documents
Specifications
- ASTM:
- ASTM 1028
- Diameter:
- 10 in
- Diameter - Inside 1:
- 10-3/8 in
- Diameter - Outside:
- 13-13/16 in
- Height:
- 12 in
- Material:
- Cast Iron, Concrete, Steel, Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Box
- Weight:
- 72 lb