13-1/2 x 7 in. Water Meter Box
13-1/2 x 7 in. Water Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 7 in