This product requires certification to purchase.

14 x 24-1/2 x 36 in. Meter Box (Less Lid)

You last purchased this on
 
Christy Concrete Products

14 x 24-1/2 x 36 in. Meter Box (Less Lid)

  • Fast #
  • Part #CB40BOX
  • Item #1122306
  • Manufacturer Part #B40BOX
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

14 x 24-1/2 x 36 in. Meter Box (Less Lid)

  • Fast #
  • Part #CB40BOX
  • Item #1122306
  • Manufacturer Part #B40BOX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
14 in
Length:
36 in
Width:
24-1/2 in