This product requires certification to purchase.

15 x 15 x 1-1/2 in. Welded Steel Catch Basin Grate

You last purchased this on
 
Christy Concrete Products

15 x 15 x 1-1/2 in. Welded Steel Catch Basin Grate

  • Fast #
  • Part #CV1271W
  • Item #1122254
  • Manufacturer Part #V12-71W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

15 x 15 x 1-1/2 in. Welded Steel Catch Basin Grate

  • Fast #
  • Part #CV1271W
  • Item #1122254
  • Manufacturer Part #V12-71W
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
V12
Height:
1-1/2 in
Length:
15 in
Material:
Welded Steel
Product Type:
Grate
Shape:
Square
Weight:
34 lb
Width:
15 in