This product requires certification to purchase.

12 x 17 x 30 in. Meter Box

You last purchased this on
 
Fibrelyte®

12 x 17 x 30 in. Meter Box

  • Fast #
  • Part #CFL36BOX12
  • Item #1207611
  • Manufacturer Part #FL36BOX12
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fibrelyte®

12 x 17 x 30 in. Meter Box

  • Fast #
  • Part #CFL36BOX12
  • Item #1207611
  • Manufacturer Part #FL36BOX12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 77
Height:
12 in
Length:
31-5/8 in
Material:
Composite
Product Type:
Meter Box
Weight:
40 lb
Width:
18-5/8 in