30 x 48 in. Concrete Fire Lid
30 x 48 in. Concrete Fire Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 48 in
- Material:
- Reinforced Concrete
- Width:
- 30 in