This product requires certification to purchase.

4 x 2 x 2 ft. Concrete Catch Basin in Grey

You last purchased this on
 
Christy Concrete Products

4 x 2 x 2 ft. Concrete Catch Basin in Grey

  • Fast #
  • Part #CU214
  • Item #1666179
  • Manufacturer Part #CU214
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

4 x 2 x 2 ft. Concrete Catch Basin in Grey

  • Fast #
  • Part #CU214
  • Item #1666179
  • Manufacturer Part #CU214
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
Depth:
4 ft
Length:
2 ft
Material:
Concrete
Shape:
Square
Width:
2 ft