59-1/2 x 30-1/8 in. Concrete Lid
59-1/2 x 30-1/8 in. Concrete Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 59-1/2 in
- Material:
- Reinforced Concrete
- Width:
- 30-1/8 in