This product requires certification to purchase.

1-3/4 x 11-1/4 x 18-1/4 in. Cast Iron Water Meter Lid

You last purchased this on
 
Christy Concrete Products

B12 1-3/4 x 11-1/4 x 18-1/4 in. Cast Iron Water Meter Lid

  • Fast #
  • Part #CB12CW
  • Item #1591561
  • Manufacturer Part #B12C
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

B12 1-3/4 x 11-1/4 x 18-1/4 in. Cast Iron Water Meter Lid

  • Fast #
  • Part #CB12CW
  • Item #1591561
  • Manufacturer Part #B12C
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857, ASTM D-1693
Collection:
B12
Height:
1-3/4 in
Length:
18-1/8 in
Lettering:
Water
Material:
Cast Iron
Product Type:
Box Lid
Width:
11-3/8 in