This product requires certification to purchase.

Cast Iron Sewer Valve Box Lid

You last purchased this on
 
Christy Concrete Products

Cast Iron Sewer Valve Box Lid

  • Fast #
  • Part #CF8CS
  • Item #1122246
  • Manufacturer Part #F8C
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

Cast Iron Sewer Valve Box Lid

  • Fast #
  • Part #CF8CS
  • Item #1122246
  • Manufacturer Part #F8C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 350
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round enclosure, concrete with plastic cap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857
Diameter:
8-7/8 in
Height:
2 in
Material:
Cast Iron, Concrete
Product Type:
Valve Box Lid
Waterworks Application:
Sewer
Weight:
8 lb