Concrete Lid with Reader
Concrete Lid with Reader
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 1-3/4 in
- Length:
- 18-1/8 in
- Material:
- Reinforced Concrete, Cast Iron
- Product Type:
- Lid
- Weight:
- 26 lb
- Width:
- 11-3/8 in