This product requires certification to purchase.

Curb Less Valve Box Lid

You last purchased this on
 
Christy Concrete Products

Curb Less Valve Box Lid

  • Fast #
  • Part #CF8BOX
  • Item #1122179
  • Manufacturer Part #F8BOX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

Curb Less Valve Box Lid

  • Fast #
  • Part #CF8BOX
  • Item #1122179
  • Manufacturer Part #F8BOX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round enclosure, concrete with plastic cap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 1028, ASTM C-857
Diameter:
9 in
Diameter - Inside 1:
8 in
Diameter - Outside:
12-1/4 in
Height:
12 in
Material:
Concrete, Plastic
Material Type:
HDPE
Product Type:
Valve Box
Weight:
34 lb