This product requires certification to purchase.

12 x 17 x 30 in. Meter Box

You last purchased this on
 
Christy Concrete Products

Fibrelyte® 12 x 17 x 30 in. Meter Box

  • Fast #
  • Part #CFL36TBOX12
  • Item #3444695
  • Manufacturer Part #FL36TBOX12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Christy Concrete Products

Fibrelyte® 12 x 17 x 30 in. Meter Box

  • Fast #
  • Part #CFL36TBOX12
  • Item #3444695
  • Manufacturer Part #FL36TBOX12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Fibrelyte®
Height:
12 in
Length:
31-5/8 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Box
Width:
18-15/16 in